Welcome to Würth Finland For trade customers only

Disposable glove nitrile blue D4500

Disposable gloves nitrile blue D4500
PROTGLOV-DISPOS-NTR-BLUE-4,5G-SZ7/S

Art.-no. 0899470147

EAN 4062856620555

-
Disposable glove nitrile blue D4500

Art.-no. 0899470147

-
Quantity
PU
x 100 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Liquid-proof, thin disposable gloves, tested as food-safe
  • Protective glove made from nitrile

  • Textured palm

  • Silicone-free manufacturing process

  • Powder-free

  • Can be worn on both sides
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Laboratory work, catering, pharmaceutical, chemical and electrical industries, painting, varnishing and polishing work, cleaning and maintenance work, workshop activities

Colour

Blue

Size

7

Material

Nitrile

Standards

EN 420, EN 374

Category

III

Length

240 mm

Material thickness

0.09 mm

Material thickness of finger (textured)

0.12 mm

Material thickness of palm (textured)

0.09 mm

Material thickness of cuff (smooth)

0.075 mm

Tolerance, material thickness (+/-)

0.01 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information