Divider reinforcement
Divider reinforcement set 28 pcs
DIVIDRREINF-SET
ORSYMOBIL
Register and access more than 75 000 products
- For mounting module blocks and lashing rails to plastic dividers
- The cross braces can be shortened individually
- Made of powder-coated steel
- Including fastening material
Datasheets(X)
Width | 1860 mm |
Height | 500 mm |
Depth | 40 mm |
Product weight (per item) | 9.300 kg |
Surface | Powder-coated |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |
Suitable for vehicle manufacturer | Universal |
Suitable for vehicle type | Universal |