Domed collar nut, wheel fastening
DIN 74361 steel 10 zn ptd thick-layer pass shape A
NUT-FLG-DIN74361-A-10-WS19-(VZD)-M14X1,5
Register and access more than 75 000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Thread type x nominal diameter (D) | M14 |
Height (h1) | 20 mm |
Collar diameter (dc) | 26 mm |
External drive (s1) | WS19 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated thick-layer passivation |
Pitch | 1.5 mm |
DIN | 74361 |
Thread type | Metric thread |
Nominal diameter | 14 mm |