Door stop buffer
Door buffer PU
DRCLSRBUFR-PU-TRANSP-SA-D8X1,5MM
Register and access more than 75 000 products
- Permanently elastic, sprung
- Made from 100% UV-resistant polyurethane
Dimensions subject to change. Subject to technical changes!
Datasheets(X)
Stop buffers, spacers, anti-slip feet, etc.
For e.g. furniture doors, drawer panels and wherever additional damping anchors and spacers are required.
Material | Polyurethane |
Diameter (D) | 8 mm |
Height (H) | 1.6 mm |
Colour | Transparent |