Double cartridge gun for 50 ml 1:1/1:2
Dual cartridge gun for 50 ml 1:1/1:2
DUALCARTGUN-PREMIUM
Art.-no. 0891893489
EAN 4056807447384
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Gun for double cartridges with mixing ratio 1:1 and 1:2
- High-quality and durable materials
- Ergonomic handle
- High performance – easy to extrude
Product information
Datasheets(X)
Material | Aluminium / stainless steel / plastic |
Colour | Black, Red |
Product weight (per item) | 538.000 g |
Length | 230 mm |
Width | 30 mm |