Welcome to Würth Finland For trade customers only

Double clamp zinc-coated

POWER-CLAMP 2XM6 ZN 55MM/L20

Art.-no. 0537910055

EAN 4053479919263

-
Double clamp zinc-coated

Art.-no. 0537910055

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

2-bolt clamp, zinc-plated steel



1- and 2-bolt dual clamps for demanding clamping. E.g. water and compressed air hoses, tanker hoses (incl. fuel and oil), chemical and foodstuff hoses (AISI 316 clamp). The structure of the clamp is based on a steel tightening band, and pin and bolt tightening mechanism that is zinc coated and acid-proof.


The structure ensures even clamping throughout the perimeter against the hose wall.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Surface of the screw

Zinc plated

Min./max. grip range

45-55 mm

Width of band

20 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information