Double clamp zinc-coated
Joint bolt clamp zinc plated with two screws
POWER-CLAMP 2XM6 ZN 60MM/L20
Register and access more than 75 000 products
2-bolt clamp, zinc-plated steel
1- and 2-bolt dual clamps for demanding clamping. E.g. water and compressed air hoses, tanker hoses (incl. fuel and oil), chemical and foodstuff hoses (AISI 316 clamp). The structure of the clamp is based on a steel tightening band, and pin and bolt tightening mechanism that is zinc coated and acid-proof.
The structure ensures even clamping throughout the perimeter against the hose wall.
Datasheets(X)
Material of clamp band | Steel |
Surface of the clamp band | Zinc plated |
Material of screw | Steel |
Surface of the screw | Zinc plated |
Min./max. grip range | 50-60 mm |
Width of band | 20 mm |
RoHS-compliant | Yes |