Double nipple
Double nipple, taper thread male
CL-2501-M5
Register and access more than 75 000 products
Datasheets(X)
Pneumatic connection (A) | M5 |
Width across flats (SW) | 8 mm |
Length (L) | 11.5 mm |
Material | Brass |
Min./max. temperature resistance | -40 to 120 °C |
Connection thread | M5 |
Surface | Nickel plated |