Welcome to Würth Finland For trade customers only

Double-sided adhesive tape Multi Tack

Double-sided tape Multi Tack
FSTNGTPE-DB-MULTITACK-TRANSP-W19MM-L10M

Art.-no. 0894909010

EAN 4056807696256

-
Double-sided adhesive tape Multi Tack

Art.-no. 0894909010

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Double-sided adhesive tape with high adhesive strength and excellent internal strength, also suitable for difficult-to-bond plastics.

Heat-resistant up to 75 °C



Extremely high and long-lasting adhesive strength


  • Excellent adhesive strength and extremely high final adhesion

  • Excellent internal strength at elevated temperature

  • Can be torn off by hand (without liner)

  • Extremely suitable for high-load applications on smooth and rough surfaces


Per running metre, lasts up to:


  • 8 kg/25 mm width

  • 6 kg/19 mm width

  • 4 kg/12 mm width


Suitable for various surfaces


  • Perfectly suited to various substrates, including materials with low surface energy

  • Application on metal, plastic, PE, PP, wood, glass, stone/concrete
Notice

Ideal processing temperature approx. +15°C to 30°C. Store at temperatures between +10°C and +30°C. Maximum temperature resistance +75°C. Before using Multitack adhesive tape, please observe our processing instructions, which are included in all boxes of Multitack.

Application area
Base material table for double-sided adhesive tapes
Multi Tack double-sided adhesive tapeDouble-sided adhesive tapeDouble-sided adhesive tape MULTIDouble-sided adhesive tape STRONGAdhesive tape for
trade fair construction
0894909010
0894909012
0894909018
08945004089460008946010894605
Bituminous substrates-----
Silicone-----
PlasticsPMMA

5

1

**

5

1

ABS

5

2

1

3

1

Polycarbonate (PC)

5

2

2

4

1

PVC

5

1

1

3

1

Polyethylene (PE)

3

-

1

2

-
Polypropylene (PP)

4

-

1

2

1

Teflon (PTFE)

3

--

1

-
Metal/woodAluminium (anodised)

5

1

1

3

1

Aluminium (painted)

5

1

2

5

1

Steel

5

1

2

4

1

Beech

4

1

1

2

1

OtherGlass

5

1

**

5

1

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Bonding on almost all surfaces, e.g. ABS, PET, PE, PP, PVC, wood, metal, powder-coated surfaces, ceramic tiles, painted surfaces, glass, rough and porous surfaces. For indoor use: The required adhesive surface is at least 25 cm² per kg of load. Quick and easy mounting of bases, name plates, hooks, letter boxes, panel materials, tiles, LED profiles etc. Suitable for decorative ornaments and frames made of polyurethane and polystyrene foam. Ideal for installing smoke detectors. Metal/building services: Bonding of cable ducts, mounting of signs, glass elements, handles etc. Sanitary applications: decorative elements, dispenser systems etc.

Instructions

Before applying the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants.

Adhesive base

Synthetic natural rubber

Backing material

Polyester fabric

Colour

Transparent

Roll width

19 mm

Length of roll

10 m

Thickness

0.80 mm

Min./max. processing temperature

-10 to 50 °C

Max. short-term temperature resistance

75 °C

Ultraviolet resistance

No

Moisture resistance

Yes

Adhesive force at 25 mm

55 N

Adhesive force of open side (per unit of length)

55 N/mm

Adhesive force of covered side (per unit of length)

40 N/mm

Suitable for use in the following materials

Metal plates, PE, Wood, PP, Glass (with preliminary tests), Concrete

Shelf life from production/conditions

24 Month / at 15°C to 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information