Welcome to Würth Finland For trade customers only

Double-sided timing belt

Toothed belt, double-sided, polyurethane
TOBL-TP-GT2-2800-8MGT-50

Art.-no. 1807056350

EAN 4053479814919

-
Double-sided timing belt

Art.-no. 1807056350

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rubber double-sided timing belt
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

2800 mm

Teeth spacing (t)

8 mm

Nominal width

50 mm

Belt height

8.20 mm

Tooth height (ht)

3.4 mm

Max. temperature resistance

100 °C

Min. temperature resistance

-20 °C

Material

Synthetic rubber

Product weight (per item)

1005 g

Min./max. temperature resistance

-20 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information