Welcome to Würth Finland For trade customers only

Drawer box BASIC

Drawer box BASIC
DRWRCAB-BASIC-USK3-RAL9005/RAL7035

Art.-no. 0957507031
EAN 4099618402722

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For storing tools and other work materials. Can be individually combined with BASIC WUS/WUSK work tables and workbenches, and with worktops, workbench bases and cross-connectors.
  • Robust sheet-steel construction, welded with multiple edging

  • Central locking system secures the contents against theft

  • Aluminium handle strip with labelling strips and transparent cover

  • Drawers with over 80% partial extension, mounted on roller bearings

  • Built-in safety drawer lock prevents tipping

  • Internal drawer dimensions (W x D): 435 x 512 mm

  • Drawer load capacity: 100 kg with evenly distributed load

  • Rows of slots for inserting dividers
Notice

BASIC WUS/WUSK workbenches and BASIC WT work tables are supplied pre-assembled. Customised variants must be assembled by the customer.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

BASIC USK 3

Width x depth x height (external dimension)

572 x 600 x 380 mm

Number of drawers

3 PCS

Drawer design

2 drawers, box height 70 mm/front height 90 mm
1 drawer, box height 100 mm/front height 120 mm

Width x depth (internal dimension of drawer) (B x T)

435 x 512 mm

Load capacity of drawer

100 kg

Cabinet colour

Light grey RAL 7035

Colour of drawer

Jet black RAL 9005

Material

Sheet steel

Surface

Powder-coated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information