Welcome to Würth Finland For trade customers only

Drill bit set HSS with 1/4" fastening

Twist drill assort. HSS 1/4 chuck inch 19 pieces
DRILL BIT-SET 1/4. 1-10 MM

Art.-no. 063514001

EAN 4022835671008

-
Drill bit set HSS with 1/4" fastening

Art.-no. 063514001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • with 1/4" fastening

  • Sizes: 1.0–10.0 mm with 0.5 mm increments

  • 19 drill bits in total
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

19 PCS

Cutting material

HSS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information