Drilling screw, hexagon head with long drill tip and sealing washer piasta®
Slf-tppng fcd scrw piasta ext. drill tip slng wshr
SCR-DBITL-WSH16-WS8-(RUS)-5,5X38
Art.-no. 0214885538
EAN 4053479883922
Register and access more than 75 000 products
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill bit tip by min. 50%:
- Drilling without centrepunching
- Thread moulding
- Securing
All in one operation
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
- Aluminium/steel
- Aluminium/aluminium
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 10.9 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 5.4 mm |
Drill tip length (lp) | 14 mm |
Screw-thread length with drill tip | 35 mm |
External drive (s1) | WS8 |
Max. material thickness to be drilled through (metal) | 13.5 mm |
For max. substructure thickness | 12 mm |
Min. recommended substructure thickness | 4 mm |
Min./max. attachment thickness | 0-10.0 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
