Drive screw
Stainless steel A4 truss head
CHARGING RIVET A4 NO 4 2,9X6,35
Register and access more than 75 000 products
Datasheets(X)
Max. grip range | 3 mm |
Min. grip range | 0 mm |
Head diameter | 5 mm |
Length | 6.35 mm |
Nominal diameter | 2.89 mm |
RoHS-compliant | Yes |
Material | Stainless steel A4 |