Drive screw
Stainless steel A2 truss head
HAMMER DRIVE A2 NO.2 2,49X4,76
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Round head A2
Product information
Datasheets(X)
![]() | |
Max. grip range | 2 mm |
Min. grip range | 0 mm |
Head diameter | 3.8 mm |
Length | 4.76 mm |
Nominal diameter | 2.49 mm |
Surface | Chrome plated |
RoHS-compliant | Yes |
Material | Steel |
