Welcome to Würth Finland For trade customers only

Drive wheel Lincoln

WREFEDROLL-(F.WELDSYS-LINCOLN)-ALU

Art.-no. 0702352101

EAN 4062856573240

-
Drive wheel Lincoln

Art.-no. 0702352101

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Durable stainless steel wire feed rolls, diameter 37 mm. Suitable for use with most Lincoln welding machines and wire feed units.

Lincoln wire feed rolls KP14016 are made of durable stainless steel, ensuring long service life and reliability. Their 37 mm diameter fits most Lincoln welding machines and wire feed units.



  • Durable stainless steel wire feed rolls

  • Diameter 37 mm

  • Suitable for use with most Lincoln welding machines and wire feed units

  • Welding units:

Speedtec® 180C, 200C, 215C, 320CPPowertec® 161C, 191C, 231C, 271C, 205C, 255C, 300C, 305C, 355C, 425C


  • Wire feeder units:

LF-22M, LF-24M, LF-24M PRO, LF-33, LF-34, LF-35, LF-37, LF-38, PF-22, PF-26, PF-40, PF-41, PF-42, PF-44, PF-46

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

1.0-1.2 mm

Material

Stainless steel, 1.4510

Suitable for max. wire diameter

1.2 mm

Suitable for welding wire

Aluminium, 0 - not applicable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information