Drum trolley for 20–60 kg containers
Drum trolley, adjustable
DRMTRLY-(20-60KG)
Register and access more than 75 000 products
• A manoeuvrable steel-framed drum trolley with a handle for both hands.
• The trolley has a mount for a filling gun
• Adjustable drum mount, maximum external diameter of drum 44 cm.
• Delivered disassembled.
Datasheets(X)
Width | 47.5 cm |
Depth | 43 cm |
Height | 99 cm |
Wheel diameter | 150 mm |
Material of wheel | Plastic |
Wheel width | 35 mm |
Handle height | 0 mm |