Welcome to Würth Finland For trade customers only

Dry vacuum cleaner TSS 12 COMPACT

Dry vacuum cleaner TSS 12 COMPACT
VACCLNR-DRY-EL-(TSS 12 COMPACT)

Art.-no. 07011131
EAN 4062856156009

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful, compact vacuum cleaner for professional dry building cleaning applications
  • Powerful and quiet 62 dB (A) dry vacuum cleaner for use in volume-sensitive areas, even during business hours.

  • Highly compact thanks to the convenient suction tube holder, which provides easy and space-saving storage of the suction tube and floor nozzle on the appliance

  • High mobility thanks to the two rubber wheels and the two steering rollers

  • Very secure against tipping thanks to the low centre of gravity

  • The 12-m mains cable can be wound simply and cleanly around the turbine head or hung from the fold-down cable hook

  • The integrated socket allows the electric suction brush For dry vacuum cleaners to be connected, which can be used to increase the cleaning effect of the vacuum further

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal voltage

240 V

Power input

800 W

Bin capacity

12 l

Max. air current

53 l/s

Underpressure

24 kPa

Nominal width

35

Length

410 mm

Width

315 mm

Height

340 mm

Weight of machine

6.6 kg

Cable length

12 m

including:
1 x

EXHSTFILT-VC-TSS12-F.07011120

Quantity: 1 x
3 x

FLCFILTBG-F.VC-TSS12-07011120

Quantity: 3 x
1 x

MOTPROTFILT-(F.VC-TSS-7)

Quantity: 1 x
1 x

MAINFILTBSKT-F.VC-TSS12/TSS12-ECO

Quantity: 1 x
1 x

HOSE-(F.TSS7-L)

Description: Extraction hose for dry vacuum cleaner
Quantity: 1 x
1 x

COMBINOZ-(F.TSS7-L-BASIC)

Description: Combi floor nozzle for dry vacuum cleaning with switching between hard flooring and carpets.
Quantity: 1 x
1 x

ELBW-AIRHOLE-F.VC

Description: for dry vacuum cleaners
Quantity: 1 x
1 x

UHLSTNOZ-PLGA-F.VC-NW35

Quantity: 1 x
1 x

JNTNOZ-(F.VC-ISS-DN35)-NW35-225MM

Quantity: 1 x
1 x

SUCNBRSH-PLGA-F.VC-NW35

Quantity: 1 x
2 x

SUCNPIP-(F.VC-ISS)-MET-NW35-550MM

Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information