Dry vacuum cleaner, electric MIRKA 1230 L AFC EU 230 V
Indust. dry vac. cleaner 1230 L AFC EU 230 V Mirka
INDVACCLNR-MIRKA-8999200111-1230-L-230V
Art.-no. 1971013653
EAN 6416868904697
Register and access more than 75 000 products
The Mirka industrial vacuum cleaner 1230 L AFC is equipped with a powerful 1200 W motor and a 1-stage turbine that generates 250 mbar of dust extraction at an air flow of 4500 l/min. The industrial vacuum cleaner has an Autostart function and an automatic filter cleaning function.
Larger rollers significantly improve manoeuvrability on uneven floors. Hose and cable storage enables convenient transportation.
Datasheets(X)
Nominal voltage | 240 V |
Power input | 1200 W |
Bin capacity | 30 l |
Max. air current | 4500 l/min |
Underpressure | 250 mbar |
Length | 385 mm |
Width | 565 mm |
Height | 565 mm |
Cable length | 7.5 m |