Dry vacuum cleaner, electric Mirka 1230 M AFC EU 230 V
Indust. dry vac. cleaner 1230 M AFC EU 230V Mirka
INDVACCLNR-MIRKA-8999220111-1230-M-230V
Art.-no. 1971013654
EAN 6416868904727
Register and access more than 75 000 products
The Mirka industrial vacuum cleaner 1230 M AFC is equipped with a powerful 1200 W motor and a 1-stage turbine that generates 270 mbar of dust extraction at an air flow of 4500 l/min. The industrial vacuum cleaner has an Autostart function and an automatic filter cleaning function and a flow sensor.
Larger rollers significantly improve manoeuvrability on uneven floors. Hose and cable storage enables convenient transportation.
Datasheets(X)
Nominal voltage | 240 V |
Power input | 1200 W |
Bin capacity | 30 l |
Max. air current | 4500 l/min |
Underpressure | 250 mbar |
Length | 385 mm |
Width | 565 mm |
Height | 565 mm |
Cable length | 7.5 m |