Welcome to Würth Finland For trade customers only

Dry vacuum cleaner, electric Mirka 1242 M AFC EU 230 V

Indust. dry vac. cleaner 1242 M AFC EU 230 V Mirka
INDVACCLNR-MIRKA-8999227111-1242-M-230V

Art.-no. 1971013655

EAN 6416868935844

-
Dry vacuum cleaner, electric Mirka 1242 M AFC EU 230 V

Art.-no. 1971013655

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Industrial vacuum cleaner with Autostart function, automatic filter cleaning system and flow sensor

The Mirka industrial vacuum cleaner 1242 M AFC is equipped with a powerful 1200 W motor and a 1-stage turbine that generates 250 mbar of dust extraction at an air flow of 4500 l/min. The industrial vacuum cleaner has an Autostart function and an automatic filter cleaning function and a flow sensor.


Larger rollers significantly improve manoeuvrability on uneven floors. Hose and cable storage enables convenient transportation.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

240 V

Power input

1200 W

Bin capacity

30 l

Max. air current

4500 l/min

Underpressure

250 mbar

Length

385 mm

Width

565 mm

Height

607 mm

Cable length

7.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information