Dry wall screw with double-start thread and pressed-on washer, belt-linked
Steel, zinc flake, double thread H, braced
SCR-DRYWL-DBTHR-PANHD-H2-(RUS)-MG-4,2X32
Register and access more than 75 000 products
For screwing to wooden and fibreboard substructures
Hardened steel, Ruspert
With PH 2 Philips drive
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 32 mm |
Thread length | 28 mm |
Head diameter (dh) | 9.30 mm |
Internal drive | H2 |
Material | Steel |
Surface | Flake zinc |
Head type | Pan head |
RoHS-compliant | 0 - not applicable |