Dry wall screw with single-start thread and pressed-on washer, belt-linked
Steel zinc flake with press-on washer H vcollated
SCR-DRYWL-DTIP-DBIT-H2-(RUS)-MG-4,2X25
Art.-no. 0179294225
EAN 4046777463545
Register and access more than 75 000 products
For screwing to metal substructures
Hardened steel, Ruspert
With PH 2 Philips drive
Datasheets(X)
Material | Steel |
Surface | Flake zinc |
Nominal diameter (d) | 4.2 mm |
Length (l) | 25 mm |
Thread length (lg) | 18 mm |
Screw-thread length with drill tip (b) | 21 mm |
Head diameter (dh) | 9.50 mm |
Internal drive | H2 |
Head type | Pan head |