Duo wash mitt
Wash mitt from recycled yarn
WASHMIT-DUO
Art.-no. 0899710022
EAN 4099618058158
Register and access more than 75 000 products
The ideal wash mitt for professional users, trendsetters and those looking to reduce their environmental impact
Each side is designed for a different purpose, ensuring that both water and dirt are absorbed effectively
- The side with long fibres is ideal for cleaning difficult-to-access areas with ease. The fibres efficiently absorb water and dirt without damaging the paint surface.
- The short-pile side is made of fine woven fibres, ensuring a brilliant clean on both smooth and textured surfaces made from painted materials, plastic and glass.
The wash mitt has an elasticated cuff and a finger bridge that make it very safe and comfortable to use. This helps to avoid hand fatigue while working and allows you to carry out cleaning more efficiently.
Made in Germany
Datasheets(X)
Ideally suited for washing vehicles by hand in outdoor auto detailing settings and for cleaning large surfaces, such as those on trailers and vans.
Long-pile side: Thickness approx. 18 mm, light grey, with longer white fibres
Approximately 200,000 metres of fibres across a wash surface of 15 x 23 cm ensure perfect water absorption and removal. The long fibres easily reach any low-down areas. The very fine yarn has been specially woven for delicate painted surfaces.
Short-pile side: Thickness approx. 10 mm, dark grey, tightly woven
Approximately 9.5 million tightly woven and incredibly fine fibres across a wash surface of 15 x 23 cm ensure a brilliant cleaning result on both smooth and textured surfaces made from painted materials or plastic and glass.
Material | Polyester fibre |
Colour | Grey-melange |
Length x width | 280 x 190 mm |