Dust barrier fabric C model
Dust barrier fabric
DRPROTFOIL-DST-TEXTIL-1500X2800MM
Art.-no.
0992419093
EAN 4065233060760
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
A light and sturdy dust barrier made of polypropylene for doorways or openings.
- Keeps dust, paint residue, cold, etc. away.
- Breathable fabric
- C or U opening; opening size 80 x 180 cm
- Total size 150 x 280 cm
- Reusable
- For indoor and outdoor use
- Easy to install
Product information
Datasheets(X)
Material | Polypropylene material |
Foil thickness | 0.2 cm |
Density | 1.4 g/cm³ |
Length | 2800 mm |
Width | 1500 mm |