ECONOMY ear plugs
Ear plugs ECONOMY
EARPLG-ECONOMY
Art.-no. 0899300356
EAN 4099618324666
Register and access more than 75 000 products
- PU-foam ear plugs
- Very good insulation
- Gentle, optimum adaptation to the ear canal
- Smooth and dirt-resistant
- Box made of recycled PET
Datasheets(X)
For applications involving long-term exposure to noise.
SNR attenuation value | 38 dB |
L attenuation value | 31 dB |
M attenuation value | 35 dB |
H attenuation value | 38 dB |
Container | Disposable dispenser |
Number of ear plugs | 125 Pair |
Colour | Neon orange |
Standards | EN 352-2 |