Welcome to Würth Finland For trade customers only

EKOV claw coupling shield cap

Claw coupling cap EKOV, AISI 316
CAP-F.CLWCUPL-EKOV-AISI316

Art.-no. 5971210000

EAN 4061975198600

-
EKOV claw coupling shield cap

Art.-no. 5971210000

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Acid-proof DIN 3438 steel claw coupling for chemicals and foodstuffs


Claw space: 42 mm


Material: AISI 316


Heat resistance: -30...+200°C (with standard GVOR seal)


Operating pressure: 16 bar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information