Welcome to Würth Finland For trade customers only

ELCOMETER layer thickness gauge A456C, type B, for separate FNF probes

COATTHICKMSRDEVICE-A456CFNFBS-45800615

Art.-no. 1970927580

-
ELCOMETER layer thickness gauge A456C, type B, for separate FNF probes

Art.-no. 1970927580

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring non-magnetic coatings (paints, plastics, chrome, copper, zinc etc.) on magnetic substrates and for measuring non-conductive coatings (paints, plastics etc.) on non-metallic substrates (copper, aluminium, zinc, bronze, brass, etc.)

Execution

  • Robust ABS plastic housing
  • Large, easy-to-read 2.4" colour display
  • Degree of protection: IP 64, dust-proof and water-resistant
  • Data logging, concave from R=2 and convex from R=25
  • Connection for FNF combination measuring probe for ferrous (F) and non-ferrous (NF) metal substrates

Advantage

  • Fast samplings rates of over 70 measurements per minute
  • Various calibration methods stored

Notes

Probes not included in scope of delivery. For suitable probes, see 45800 650-665.

Delivery

Measuring instrument, hand strap, plastic bag, 2x AA batteries, operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ELCOMETER

EAN

4039247962099

Manufacturer Part Number

A456CFNFBS

Model

A456CFNFBS

Type

B

Probe design

FNF

Test probe

Separately

Min./max. layer thickness display range

0-31 mm

Layer thickness resolution

< 100 µm: 0.1 µm

Measuring rate

> 70 measurements/min

Data transmission type

USB

Internal memory

5 measured values

Adjustable limit values

No

Calibration memory type

Gauge

Calibration methods

One-point calibration, Two-point calibration, Reset to factory calibration

Harmonized System Code

90318080

Gross Weight

0.597 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information