Welcome to Würth Finland For trade customers only

ELCOMETER layer thickness gauge A456C, type B, integrated F probe

COATTHICKMSRDEVICE-A456CFBI1-45800600

Art.-no. 1970927577

-
ELCOMETER layer thickness gauge A456C, type B, integrated F probe

Art.-no. 1970927577

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring non-magnetic coatings (paintwork, plastics, chrome, copper, zinc etc.) on magnetic substrates.

Execution

  • Robust ABS plastic housing
  • Large, easy-to-read 2.4" colour display
  • Degree of protection: IP 64, dust-proof and water-resistant
  • Internal memory for displaying the last 5 measured values
  • Data logging, concave from R=2
  • Built-in Bigfoot™ F sensor for ferrous (F) metal substrates

Advantage

  • Fast samplings rates of over 70 measurements per minute
  • Various calibration methods stored
  • Integrated Bigfoot™ sensor for high measuring certainty
  • Statistical display

Delivery

Measuring instrument, calibration films (25, 50, 125, 250, 500, 1000 µm), hand strap, plastic bag, 2x AA batteries, operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ELCOMETER

EAN

4039247962044

Manufacturer Part Number

A456CFBI1

Model

A456CFBLI

Type

B

Probe design

F

Test probe

Integrated

Min./max. layer thickness of measuring range

0-1500 µm

Layer thickness resolution

< 100 µm: 0.1 µm

Accuracy (+/-)

2.5 µm

Min./max. accuracy (+/-) in %

1-3 %

Measuring rate

> 70 measurements/min

Data transmission type

USB

Internal memory

5 measured values

Adjustable limit values

No

Calibration memory type

Gauge

Calibration methods

One-point calibration, Two-point calibration, Reset to factory calibration

Harmonized System Code

90318080

Gross Weight

0.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information