ELCOMETER layer thickness gauge A456C, type S, for separate FNF probes
COATTHICKMSRDEVICE-A456CFNFSS-45800620
Art.-no. 1970927581
Register and access more than 75 000 products
Application
For measuring non-magnetic coatings (paints, plastics, chrome, copper, zinc etc.) on magnetic substrates and for measuring non-conductive coatings (paints, plastics etc.) on non-metallic substrates (copper, aluminium, zinc, bronze, brass, etc.)
Execution
- Robust ABS plastic housing
- Large, easy-to-read 2.4" colour display
- Degree of protection: IP 64, dust-proof and water-resistant
- Data logging, concave from R=2 and convex from R=25
- Connection for FNF combination sensor for ferrous (F) and/or non-ferrous (NF) metal substrates
Advantage
- Fast samplings rates of over 70 measurements per minute
- Various calibration methods stored
- View and delete measured values and delete batches
Notes
Probes not included in scope of delivery. For suitable probes, see 45800 650-665.
Delivery
Measuring instrument, hand strap, transport case, screen protector, USB cable, ElcoMaster 2.0™ software, 2x AA batteries, operating instructions
Datasheets(X)
Brand | ELCOMETER |
EAN | 4039247962105 |
Manufacturer Part Number | A456CFNFSS |
Model | A456CFNFSS |
Type | S |
Probe design | FNF |
Test probe | Separately |
Min./max. layer thickness display range | 0-31 mm |
Layer thickness resolution | < 100 µm: 0.1 µm |
Measuring rate | > 70 measurements/min |
Data transmission type | USB/Bluetooth |
Internal memory | 1500 measured values |
Adjustable limit values | Yes |
Calibration memory type | Gauge & batch |
Calibration methods | One-point calibration, Two-point calibration, Null-offset according to ISO 19840, Reset to factory calibration |
Harmonized System Code | 90318080 |
Gross Weight | 0.668 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!