Welcome to Würth Finland For trade customers only

ELCOMETER paint and powder thickness gauge A415, type B, integrated F probe

Art.-no. 1970928661

-
ELCOMETER paint and powder thickness gauge A415, type B, integrated F probe

Art.-no. 1970928661

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring paint and powder coatings on smooth and thin, flat substrates.

Execution

  • Built-in F sensor for ferrous (F) metal substrates
  • Robust ABS plastic housing
  • Large, easy to read 2.4" colour display with automatic 360° screen rotation
  • IP64 degree of protection
  • Device dimensions (H x W x D): 141 x 73 x 37 mm

Advantage

  • Extremely fast measuring speed (over 60 readings per minute) reduces inspection times and increases productivity
  • Intuitive operation and calibration with no complicated instructions
  • On-screen statistics: number of readings, average, lowest and highest measured value
  • 1-point and 2-point calibration to guarantee precision on smooth and thin substrates
  • Live transfer of measurement data to the ElcoMaster measuring and analysis software

Delivery

Elcometer 415 coating thickness gauge, 2x AA batteries, check pieces, foil set, wrist strap, calibration certificate, operating instructions

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ELCOMETER

Manufacturer Part Number

A415CFBI

Model

A415CFBI

Type

B

Probe design

F

Test probe

Integrated

Min./max. layer thickness of measuring range

0-1000 µm

Layer thickness resolution

< 100 µm: 0.1 µm, > 100 µm: 1 µm

Accuracy (+/-)

2.5 µm

Min./max. accuracy (+/-) in %

1-3 %

Measuring rate

> 60 measurements/min

Data transmission type

USB

Internal memory

No

Harmonized System Code

90318080

Gross Weight

0.523 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information