ERGOPOWER 47W
LED work lamp Ergopower 47 watt
LAMP-LED-ERGOPOWER-47W-PLG/F
Register and access more than 75 000 products
• 230V~50Hz, 4500lm in 120° cone, 47W, 5700K, 100°as beam angle.
• With main plug, on/off function.
• For indoor and outdoor use, IP54
• 1pcs socket (Max,2000W)
• Shock-proof, IK08
• Easily portable through handle
• 5m H07RN-F 3x1.5mm² cable
• Foldable bracket with 3 holes for tripod mount (M8 or M6)
• 1pcs M6 screw included
Datasheets(X)
Luminous flux | 4500 lm |
IP protection class | IP 54 |
Protection class | Protection class I/protective grounding |
Power rating | 47 W |
Socket type | Type F |