Welcome to Würth Finland For trade customers only

ERSA RDS 80 soldering station 150-450 °C with stand

SLDRSTA-DGT-ERSA-80W-54371005

Art.-no. 1970935599

-
ERSA RDS 80 soldering station 150-450 °C with stand

Art.-no. 1970935599

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For professional soldering tasks.

Execution

  • Processor-controlled, direct selection of three programmable temperatures
  • Standby and auto power off function; large, easy-to-read LCD display.
  • The powerful PTC heating element in the RT 80 soldering iron (up to 290 W heating power) ensures the iron reaches the desired temperature quickly and with an appropriate power reserve.
  • Thanks to the large selection of ERSADUR soldering tips for the 832 and 842 series, the ERSA RDS 80 is ideal for almost all soldering applications in the semi-professional sector.
  • Voltage 230 V, 50/60 Hz, noise suppressed

Delivery

Electronic station, soldering iron RT80, support rest

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ERSA

EAN

4003008065138

Manufacturer Part Number

0RDS80

Type

RDS 80

Type description

ORDS80

Power rating

80 W

Min./max. temperature conditions

150 to 450 °C

Heat-up time

40 s

Tip diameter

2.2 mm

Shape of tip

Chisel-shaped

Harmonized System Code

85151990

Gross Weight

3.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information