ESCHENBACH Visolux large-area magnifier, lens diameter 100x75 mm 3x mag.
VISOLUX-GROSSFELDLUPE-41541150
Art.-no. 1970927293
Register and access more than 75 000 products
Application
For checking surfaces and small parts
Execution
- Two different colour temperatures for dazzle-free inspection of glossy parts
- Automatic switch-off after 30 minutes
- Illuminated by 2 SMD LEDs
- PXM plastic lightweight lens
Advantage
- Unique, large visual field
- Ergonomic, view-friendly lens angle
- Integrated additional orange filter
Delivery
in hard foam case
Datasheets(X)
Brand | ESCHENBACH |
EAN | 4048347389033 |
Manufacturer Part Number | 1566 |
Magnification | 3-times |
Lens dimensions | 75 x 100 mm |
Material of lens | Plastic light lens with scratchproof cera-tec® hard coating |
Battery included in delivery | Yes |
Number of rechargeable batteries/batteries | 3 PCS |
Harmonized System Code | 90138000 |
Gross Weight | 0.596 kg |