ESCHENBACH magnifying lamp VARIO 1.9x magnification, diameter 132 mm
LENSLEUCHT-VARIO-LED-V2-FACHE-41338011
Art.-no. 1970928660
Register and access more than 75 000 products
Application
For magnifying small parts with additional light source.
Execution
- Illuminated by 84 LEDs
- 6 joints can be firmly clamped in any position
- Adjustable ring lighting and segment control
- Folding and detachable lens cover
- Mains supply 100 V-240 V, 50-60 Hz
- Dimmable LEDs - individual light intensity for any work area
- Clamping range of table clamp 18 mm to 74 mm
Datasheets(X)
Brand | ESCHENBACH |
EAN | 4048347905806 |
Manufacturer Part Number | 27773 |
Magnification | 2-times |
Lens diameter | 132 mm |
Lens design | Aspherical |
Material of lens | Plastic light lens with scratchproof cera-tec® hard coating |
Design | Articulated arm with table clamp |
Harmonized System Code | 90138080 |
Gross Weight | 2.600 kg |