Welcome to Würth Finland For trade customers only

ESCHENBACH measuring magnifying glass 10x with LED lighting

MSRLENS-LED-V10X-41562010

Art.-no. 1970927303

-
ESCHENBACH measuring magnifying glass 10x with LED lighting

Art.-no. 1970927303

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measuring on flat surfaces, e.g. small hole diameters, paint damage etc.

Execution

  • Replaceable reticule plate

Advantage

  • Very bright, shadow-free light
  • Power consumption approx. 10% compared to traditional lighting
  • Almost unlimited service life

Delivery

Without batteries (2 x 1.5 V, type C)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ESCHENBACH

EAN

4048347349907

Manufacturer Part Number

115410H

Magnification

10-times

Max. length measuring range

20 mm

Scale value

0.1 mm

Lens design

Aspherical

Material of lens

Glass

Battery included in delivery

Yes

Number of rechargeable batteries/batteries

2 PCS

Harmonized System Code

90138080

Gross Weight

0.235 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information