ESCHENBACH pocket magnifying glass 4x EasyPocket with LED lighting
LAMPLENS-LED-V4X-41570010
Art.-no. 1970927304
Register and access more than 75 000 products
Application
For magnifying small parts with additional light source.
Execution
- illumination: bright, ultra-flat SMD LEDs
- flat, lightweight design
- Bright LED lighting when lens is extended
- LED light switches on automatically when lens is fully extracted
- PXM plastic lightweight lens
Delivery
With 2 batteries CR 2025 (lithium, 3 V, 140 mAh)
Datasheets(X)
Brand | ESCHENBACH |
EAN | 4048347108108 |
Manufacturer Part Number | 152122 |
Magnification | 4-times |
Lens design | Aspherical |
Material of lens | Plastic light lens with scratchproof cera-tec® hard coating |
Colour | Blue grey |
Battery included in delivery | Yes |
Number of rechargeable batteries/batteries | 2 PCS |
Harmonized System Code | 90138000 |
Gross Weight | 0.066 kg |