Welcome to Würth Finland For trade customers only

EWS axial holder DIN 69880, shaft 30 mm, size 16/25, type C1

AXLHOLD-SZ16/25-FRMC1-30MM-22715035

Art.-no. 1970919727

-
EWS axial holder DIN 69880, shaft 30 mm, size 16/25, type C1

Art.-no. 1970919727

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For mounting lathe tools for internal and external machining.

Execution

  • no. 22715035-045 holder shape C1, right axial
  • case-hardened HRC 58 +/- 2
  • all functional surfaces sanded
  • with ball nozzle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

EWS

EAN

4039247148318

Manufacturer Part Number

135134

VDI mount diameter (d1)

30 mm

Height (h1)

16/20 mm

Form

C1 R

Holder support length (l2)

70 mm

DIN

69880-1

Harmonized System Code

84661031

Gross Weight

1.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information