Welcome to Würth Finland For trade customers only

EWS radial holder DIN 69880, shaft 40 mm, size 20/25, type B2

RADIALHOLD-40MM-SZ20/25-B2-22701045

Art.-no. 1970919724

-
EWS radial holder DIN 69880, shaft 40 mm, size 20/25, type B2

Art.-no. 1970919724

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For mounting lathe tools for internal and external machining.

Execution

  • Left-hand holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

EWS

Manufacturer Part Number

135330

VDI mount diameter (VDI Aufnahmedurchmesser d1)

40 mm

Height (h1)

20/25 mm

Form

B2 L

Holder support length (l1)

85 mm

Harmonized System Code

84661031

Gross Weight

2.200 kg

Alternative products:
1 x
ORION VDI tool holder shape B2 radial left-hand VDI 40–25

Radial tool holder shape B2 left-hand short

ORION
Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information