EX LED torch PELI 3315 ZONE 0
LED torch PELI 3315
TRCH-1LED-ZONE0-YELL-3XAA-L15,6CM
Art.-no. 0827870383
EAN 0019428135010
Register and access more than 75 000 products
- Powerful Zone 0 hand-held lamp for demanding ATEX sites
- Compact size and a high-visibility frame.
- Compatible with PELI 0770 helmet holder.
Classifications:
II 1 G Ex ia IIC T4 Ga
II 1 D Ex ia IIIC T130°C Da
Certificate:
TRAC13ATEX0009X
Certificate: TRAC13ATEX0009X
Datasheets(X)
Luminous flux | 138 lm |
Adjustable focus | No |
Lighting range | 146 m |
IP protection class | IP 67 |
Battery designation | Mignon AA |
Number of rechargeable batteries/batteries | 3 PCS |
Surface | Plastic |
Colour | Yellow |
Number of lamps | 1 PCS |
Included in delivery | SECURITY LANYARD |
Material | Polycarbonate - PC |
Colour of light | Daylight white |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!