Welcome to Würth Finland For trade customers only

EXTRA LIGHT LED OPTIBEAM SAVAGE 20

Extra Optibeam Savage LED light
ADDLHDLGHT-LED-(OPTIB SAVAGE 20)-549X81

Art.-no. 9501012373

EAN 4065746643771

-
EXTRA LIGHT LED OPTIBEAM SAVAGE 20

Art.-no. 9501012373

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Light output is maintained in its desired range thanks to the advanced light distribution design

Even light spread over hundreds of metres, appropriate beam width illuminates the road, and upward stray light has been successfully and efficiently removed.



Parking light with indirect light over entire luminaire reflector surface.


Parking light colour can be selected by changing the connection, white or amber.



  • Lumens 8000, measured 5610 lm

  • Colour temperature 5,700 K

  • Connector type 4-pole DTP

  • 8 LEDs, parking light, selectable colour clear or orange (amber), 1 lux @517m - 1 lux @382m (R112), 7.31A @13.7V, height at base 109mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

549 mm

Height

81 mm

Cable length

2.2 m

Power rating

107 W

IP protection class

IP 68

Number of LEDs

8 PCS

Form

Flat

Luminous flux

8000 lm

Min./max. nominal voltage

9 / 36 V

Approval mark

ECE-R10, ECE-R112

Depth

87 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

STPL-F.ADDLGHT-DOMIBAR-SST

x 1 pcs

STPL-F.ADDLGHT-L430XH89X50MM

x 1 pcs

CONSET-F.LGHT-LED-11PCS

Connector kit for extra lights
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information