Welcome to Würth Finland For trade customers only

Ear defender NG-BT CAP, helmet-mounted model

Ear defender NG-BT CAP
EARDEFR-(NG-BT-CAP)-BLACK

Art.-no. 0899390507

EAN 4099618150494

-
Ear defender NG-BT CAP, helmet-mounted model

Art.-no. 0899390507

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Ear defender headset with wireless Bluetooth 5.0 technology
  • Can be connected to two different Bluetooth devices at the same time

  • State-of-the-art audible function with variable sound profiles for different industrial environments

  • Effective noise reduction (SNR 29dB)

  • Noise filtering microphone boom as standard

  • Rechargeable Li-Ion battery with up to 80 hours of operation time

  • Integrated Push-to-talk function for radio telephony

  • Voice guided menu

  • Low battery notification with an audible signal and automatic switch-off

  • The electronics are tightly molded into the hood

  • Helmet-mounted model
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

29 dB

L attenuation value

20 dB

M attenuation value

27 dB

H attenuation value

32 dB

Design

With helmet attachment 30 mm Euro-Slot

Standards

EN 352-3

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

HYG-EARDEFR-(NG-BT-NG-BT-CAP)-SET-4PCS

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information