Ear defenders CAP with radio FMA29
Ear defenders CAP with radio FMA29
EARDEFR-FMA29-CAP-RADIO/FM-BLACK
Register and access more than 75 000 products
Ear defenders for helmet mounting
- High-protection ear defenders with stable FM reception
- The robust FMA stereo radio with highly sensitive electronics ensures interference-free sound fidelity even if your surroundings are full of loud noises
- Ear defenders with monitoring function
- The volume of the radio in the headphones is limited to a safe noise level
- Short, flexible aerial
- Automatic switch-off after 5 hours prevents battery discharge
- Rechargeable Li-ion battery
- Variable height adjustment
- Very comfortable to wear thanks to soft, wide sealing rings
Scope of delivery:
1x charger
Tested in accordance with EN 352
Datasheets(X)
Can be used to protect against environmental noise such as warnings, speech, traffic etc.
SNR attenuation value | 29 dB |
L attenuation value | 20 dB |
M attenuation value | 27 dB |
H attenuation value | 31 dB |
Standards | EN 352 |