Welcome to Würth Finland For trade customers only

Ear defenders for CALLISTO G10 face shield Ear defenders for CALLISTO G10 face shield

EARDEFR-FOR-FACE-SHIELD-CALLISTO-G10

Art.-no. 0899700031

EAN 4068362027253

-
Ear defenders for CALLISTO G10 face shield Ear defenders for CALLISTO G10 face shield

Art.-no. 0899700031

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For mounting on the CALLISTO G10 face shield

Medium to high degree of noise protection


Designed to provide a medium to high level of noise protection that meets the requirements of many industrial applications where harmful noise levels may occur.



High level of comfort


Padded headband and soft sealing cushions



Adapts to any head shape


Height-adjustable support arms



Suitable for medium noise ranges


Medium SNR value

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

SNR attenuation value

30 dB

L attenuation value

21 dB

M attenuation value

28 dB

H attenuation value

35 dB

Standards

EN 352

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information