Ear defenders, level-dependent, with radio FMA33
Ear defenders with radio FMA33
EARDEFR-FMA33-RADIO/FM-BLACK
Register and access more than 75 000 products
High-protection ear defenders with stable FM reception
- The robust FMA stereo radio with highly sensitive electronics ensures interference-free sound fidelity even if your surroundings are full of loud noises
- Ear defenders with monitoring function
- The volume of the radio in the headphones is limited to a safe noise level
- Short, flexible aerial
- Automatic switch-off after 5 hours prevents battery discharge
- Rechargeable Li-ion battery
- Headband height can be variably adjusted
- Very comfortable to wear thanks to soft, wide sealing rings
Scope of delivery:
1x charger
Tested in accordance with EN 352
Datasheets(X)
Can be used to protect against environmental noise such as warnings, speech, traffic etc.
SNR attenuation value | 33 dB |
L attenuation value | 23 dB |
M attenuation value | 30 dB |
H attenuation value | 35 dB |
Standards | EN 352 |