Welcome to Würth Finland For trade customers only

Ear defenders uvex aXess one

Ear defenders Uvex aXess one
EARDEFR-UVEX-AXESS-ONE

Art.-no. 9501011220
EAN 4065746600279

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Active Bluetooth ® ear plugs with RAL function (real-active listening) for maximum comfort and safety

Enables the perception of ambient noise and warning signals and close-range communication


  • Bluetooth 5.2, good sound quality, long range, optimised energy consumption

  • Integrated sound level limiter


Dual connection mode, simultaneous connection to two Bluetooth devices


  • Hands-free telephony, no work interruption during the call

  • Direct operation on the ear plugs, the telephone remains in protected environment

  • Audio Assistant, a status announcement is made in the hearing protection device, so that it is not necessary to remove the hearing protection device in the danger area


Many features


  • External audio input via 3.5 mm jack socket for devices without Bluetooth

  • Charging socket USB type C, fast charging and simple handling, as plug is rotationally symmetrical

  • LED charging light

  • LED operating status light

  • Two surround microphones for ambient noise transmission

  • Extra voice microphone for good voice quality

  • Two 40 mm speakers for good sound quality

  • Integrated plug socket covers

  • IP54 water and dust-proof, ideal for outdoor use

  • Positive function keys for easy operation, even with gloves

  • Memory foam ear pads for good sealing and adjustment on the head

  • Padded comfort headband with memory foam, comfortable to wear

  • Additional microphone covers to minimise wind noise and protect the microphones

  • Foldable headband for compact and handy stowage
Notice
  • This product is covered by Directive 2012/19/EU on Waste Electrical and Electronic Equipment (WEEE) Disposal does not take place via normal household waste

  • The batteries must be disposed of in accordance with national regulations

  • Proper disposal at an official recycling facility

  • CAUTION! Risk of explosion! Do not expose the product to fire
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

SNR attenuation value

31 dB

L attenuation value

21 dB

M attenuation value

29 dB

H attenuation value

37 dB

Standards

EN 352-1, EN 352-8, EN 352-4, EN 352-6

Spare parts for this product:
Comfort cushion For ear defenders uvex aXess one

COMFPAD-UVEX-(AXESS ONE)

x 1 pcs
Microphone cover For ear defenders uvex aXess one

COV-MICROPHONE-UVEX-(AXESS ONE)

x 1 pcs
Hygiene set For ear defenders uvex aXess one

HYGSET-UVEX-(AXESS ONE)

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information