Welcome to Würth Finland For trade customers only

Ear plugs Isotunes Ultracom Aware

ISOtunes ULTRACOMM AWARE
HEARPROT-REUSEABLE-ULTRACOMM-AWARE-YELL

Art.-no. 9501017310
EAN 0859571006962

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hearing wireless ear plugs with Bluetooth and detachable boom microphone
  • ​Battery life up to 10 hours

  • Up to 24 hours more use time with the charging case

  • Fast charging time, 2 hours

  • Detachable boom microphone that isolates background noise

  • Detachable ear loops

  • Bluetooth 5.2

  • The environmental listening function (Aware TechonologyTM) with four different sound levels amplifies speech and other sounds and suppresses noise harmful to hearing

  • Automatic switch off when the device’s Bluetooth has not been connected for two hours

  • Dust and waterproof (IP56 boom microphone attached, IP67 boom microphone detached)

  • Siri / Google Voice compatible

  • SNR attenuation value 32, volume limited to 79dB


Contents of the delivery


  • 1 pair of Ultracomm Aware ear plugs

  • 3 pairs (S,M,L) of short ISOtunes TRILOGY foam replacement plugs, 3 pairs of (S,M,L) long ISOtunes TRILOGY foam replacement plugs, and 1 pair of silicone replacement plugs

  • USB-C charging cable

  • Charging case and carrying strap


Notice

Silicone replacement plugs have not been tested and approved for hearing protection. To be used only if hearing protection is not required


Only use a max 5V/1A charger for charging. A high-power charger can damage the product.

ANSI S3.19-1974, EN 352-2:2020, EN 352-7:2020, EN 352-9:2020, EN 352-10:2020
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Instructions​Tested and approved according to standard EN352

SNR attenuation value

32 dB

L attenuation value

28 dB

M attenuation value

30 dB

H attenuation value

31 dB

EN standard

352

Standards

EN 352

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

HEARPROT-REUSEABLE-PRO-AWARE-EN352

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information