Ear plugs Tracers on tape
Taped ear plug, Tracers
EAR PLUG TRACERS
Register and access more than 75 000 products
- Vinyl cord
- Ready for use after insertion
- Do not expand
- Ideal for use in food manufacturing industries
Datasheets(X)
SNR attenuation value | 32 dB |
L attenuation value | 25 dB |
M attenuation value | 28 dB |
H attenuation value | 33 dB |
Container | Carton |
Design | Metallised |
Number of ear plugs | 1 Pair |
Colour | Blue |
Standards | EN 352-2 |