Welcome to Würth Finland For trade customers only

Edging machine GP

Edging machine GP
HYDRO PUNCHER GP

Art.-no. 0703999043

EAN 4053479949147

-
Edging machine GP

Art.-no. 0703999043

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Compressed air sheet punching and punching machine for e.g. car sheet metal work.

With the device, you can get neat punching and perforation for spot welding.


  • A stronger join

  • A neater seam

  • Easier to weld


The punching head of the device rotates 360°



Technical details of the device:


  • Edge width 22 mm

  • Edge depth 13 mm

  • Max. edge plate 0.8 mm

  • Ø mm hole 5 mm

  • Max. plate 1.2 mm

  • Connector 1/4"

  • Recomm. hose size 10 mm

  • Weight 1 kg

  • Length 225 mm

  • Vibration below 2.5 m/s²

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure

6.3 bar

Weight of machine

1010 g

Air consumption

0.6 l/s

Type description

HYDRO PUNCHER GP

Power output

360 W

Cutting speed

1 mm/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information