Electric heater Gaard Heater
FANHEAT-EL-(GAARD-HEAT)-3KW-345X250X225
Art.-no. 9501015984
EAN 6430054510356
Register and access more than 75 000 products
Construction heater Gaard Heater provides efficient and reliable heating for various spaces. The electric heater features an adjustable thermostat and multiple heat settings, making it a versatile choice for different needs. The heating element is made of stainless steel and includes overheating protection, enhancing safety. Gaard Heater is an ideal choice for both small and large spaces, and its easy operation makes heating effortless.
- 3 kW and 9 kW electric heater
- Powerful, reliable and versatile electric heater
- 220–240 V~ 50 Hz 3 kW / 3000 W
- 400 V~ 50–60 Hz 9 kW / 9000 W
- Heating element made of stainless steel
- Adjustable thermostat
- More heating outputs and fan
- Heating area: 30 m² (3 kW)
- Heating area: 90 m²
- Overheat protection
- Connecting cable and plug (3 kW)
- Connecting cable and power plug 16 A (9 kW)
Datasheets(X)
Power rating | 3 kW |
Min./max. blower temperature | 0 to 85 °C |
Width | 250 mm |
Height | 345 mm |
Depth | 225 mm |
Cable length | 1.5 m |
Cable type | H07RN-F3G1.5 mm² |
IP protection class | IP 24 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!